Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # E4830-T-1012
Zoro # G5392219
product price: $1,046.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,046.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Load Capacity 1000 lb.
- Width 48"
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # E4830-T-1012
- Zoro # G5392219
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Depth | 30" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Load Capacity | 1000 lb. |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | 16 ga. |
Method of Construction | Welded |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Steel Pack Archival Shelving (5260)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 5/8 in L, 4 3/4 in W, 1/2 in H, 50 PK (DSB207/208/214)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides (603282)
- PLANO Compartment Box with Adjustable compartments, Plastic, 6.13" H x 10-1/4 in W (134900)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- STANLEY Black & Decker Workmate® Portable Workbench, Project Center & Vise, 350 Lb. Capacity (WM125)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- Stackbin Mobile Workbenches & Workstations