Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # C7236-1012
Zoro # G5392097
product price: $1,103.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,103.99
Free 30-Day Returns
Key Features
- Width 72"
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # C7236-1012
- Zoro # G5392097
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 16 ga.; Stringer: 16 ga. |
Workbench/Table Assembly | Assembled |
Edge Type | Bullnose |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Panel Organizer, 50 in. W Gun Safe (10588)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61323)
- ECONOCO Acrylic Display Cube, 8" x 8" x 8", PK6 (FF/DC0810)
- ECONOCO Semi-Gloss Hook 4", White, 96PK (EWH/H4)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- Stackbin Mobile Workbenches & Workstations