Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # C6036-1012
Zoro # G5392088
product price: $1,061.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,061.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
- Gauge Tube: 16 ga.; Apron: 16 ga.
- Depth 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # C6036-1012
- Zoro # G5392088
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Tube: 16 ga.; Apron: 16 ga. |
Workbench/Table Assembly | Assembled |
Edge Type | Bullnose |
Method of Construction | Welded |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPH9)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2603-4S-95)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Ivory (QUS210IV)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Cantilever Workbench, Plastic Laminate Top, 60"Wx30"D, Blue (BIB19)
- Stackbin Mobile Workbenches & Workstations