Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # A9636-1012
Zoro # G5392042
product price: $1,213.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Width 96"
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A9636-1012
- Zoro # G5392042
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 96" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Tube: 16 ga.; Apron: 16 ga. |
Workbench/Table Assembly | Assembled |
Top Thickness | 1-3/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Bracket 3 Hole 10 S (4176)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-24)
- COMPONENT HARDWARE Stainless Steel Keyhole Pilaster, 36" L (T21-1036)
- KRUEGER Therma Level Gauge, Tank Depth 92", 2"NPT (H-2-92)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-WH)
- Stackbin Mobile Workbenches & Workstations