Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # A9630-1012
Zoro # G5391957
product price: $1,254.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,254.99
Free 30-Day Returns
Key Features
- Width 96"
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
- Gauge Tube: 16 ga.; Apron: 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A9630-1012
- Zoro # G5391957
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 96" |
Depth | 30" |
Details
Item | Mobile Work Bench |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Tube: 16 ga.; Apron: 16 ga. |
Top Thickness | 1-3/4" |
Workbench/Table Assembly | Assembled |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS Zinc Plated Steel BinClip for LocBoard 5 Pack (57500)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (399-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Green (QSB105GN)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 8ANG Shelf Bracket (N180-043)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- Stackbin Mobile Workbenches & Workstations