Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # A7236-1012
Zoro # G5392009
product price: $1,086.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,086.99
Free 30-Day Returns
Key Features
- Width 72"
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A7236-1012
- Zoro # G5392009
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 16 ga.; Stringer: 16 ga. |
Top Thickness | 1-3/4" |
Workbench/Table Assembly | Assembled |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 34 1/8 in H x 28 in W, 5 Shelves, Gray (1205-95)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- HOLLAENDER Structural Pipe Fitting, Plastic Plug, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (62-6)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37608GREY)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-WH)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- POWERWELD Portable Welding Bench (WB2440)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- Stackbin Mobile Workbenches & Workstations