Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # A7230-1012
Zoro # G5392027
product price: $1,022.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,022.99
Free 30-Day Returns
Key Features
- Width 72"
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A7230-1012
- Zoro # G5392027
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72" |
Depth | 30" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Tube: 16 ga.; Apron: 16 ga. |
Workbench/Table Assembly | Assembled |
Top Thickness | 1-3/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REALLY USEFUL BOX Snap-Lid Storage Bin, 11.09 gal, 17.31" x 20.5" x 12.25", Clear/Blue (42L CL)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Gray (13014GREY)
- BUCKHORN Black Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280010000)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- Stackbin Mobile Workbenches & Workstations