Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # A6036-1012
Zoro # G5391972
product price: $1,129.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,129.99
Free 30-Day Returns
Key Features
- Width 60"
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
- Gauge Tube: 16 ga.; Apron: 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A6036-1012
- Zoro # G5391972
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Tube: 16 ga.; Apron: 16 ga. |
Workbench/Table Assembly | Assembled |
Top Thickness | 1-3/4" |
Method of Construction | Welded |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- LEWISBINS Plastic Lid, Black, 16 7/8 in L, 11 1/4 in W, 11 1/4 in H (CDC2040-MXL)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- Stackbin Mobile Workbenches & Workstations