Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # A6030-1012
Zoro # G5392033
product price: $1,058.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,058.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Load Capacity 1000 lb.
- Width 60"
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A6030-1012
- Zoro # G5392033
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60" |
Depth | 30" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Tube: 16 ga.; Apron: 16 ga. |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABILT Stacking Container, Black, Polypropylene, 15 7/8 in L, 17 in W, 15 5/8 in H (7720GRBK.06)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- ZORO SELECT Gauge, Drum Level (272005)
- LITTLE GIANT Parts Washing Table, 24" x 51" x 37" (WGE2451DP)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 4.0 (17GMC-WH)
- CRESCENT JOBOX Rolling Work Bench - 4 Drawers, 1 Shelf, 4" Casters (676990)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Chest with Drawers (4GMCC-WH)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- Stackbin Mobile Workbenches & Workstations