Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # A4836-1012
Zoro # G5391990
product price: $1,027.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,027.99
Free 30-Day Returns
Key Features
- Width 48"
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
- Gauge Tube: 16 ga.; Apron: 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A4836-1012
- Zoro # G5391990
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Tube: 16 ga.; Apron: 16 ga. |
Workbench/Table Assembly | Assembled |
Method of Construction | Welded |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- TRITON PRODUCTS 3-3/4 In. I.D. Steel Pneumatic Tool Holder for LocBoard 3 pack (54375)
- JOHN STERLING 10 IN Black Elegante Shelf Bracket (RP-0053-10BK)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- POWERWELD Portable Welding Bench (WB2440)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-WH)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- Stackbin Mobile Workbenches & Workstations