Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # A4830-1012
Zoro # G5391981
product price: $980.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$980.99
Free 30-Day Returns
Key Features
- Width 48"
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A4830-1012
- Zoro # G5391981
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Depth | 30" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | 16 ga. |
Top Thickness | 1-3/4" |
Workbench/Table Assembly | Assembled |
Method of Construction | Welded |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Access Hole Drill Jig, 40-4040 Profile (40-6075)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 18x36 (1836PW)
- METRO Shelf Wedge 2"Metromax i, 4PK (MX9985)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 16"D x 16"H (BKTM02X16X16HAPBL)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- Stackbin Mobile Workbenches & Workstations