Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # S9636-3512
Zoro # G5400250
product price: $1,656.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,656.99
Free 30-Day Returns
Key Features
- Width 96"
- Workbench/Table Adjustment Bolted
- Height Adjustable
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # S9636-3512
- Zoro # G5400250
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 96" |
Height | Adjustable |
Caster Dia. | 4" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
No. of Shelves | 1 |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber with Steel |
Includes | 12" Lower Shelf |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Fiber, 15 gal, Unlined, Brown (10090)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 16 1/2 in L, 11 3/8 in W, 4 5/8 in H (8020085269)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Red (QUS950RD)
- DURHAM MFG Bin Base, Use w/1XHL1, 1XHL2, 1XHL3 & 1XHL4 (382-95)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- Stackbin Mobile Workbenches & Workstations