Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # S7230-3512
Zoro # G5400171
product price: $1,078.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,078.99
Free 30-Day Returns
Key Features
- Width 72"
- Height Adjustable
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # S7230-3512
- Zoro # G5400171
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72" |
Height | Adjustable |
Caster Dia. | 4" |
Depth | 30" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber with Steel |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93120)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 14 Deep (AMG WS-1436)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDCD244878-6B95)
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 6.0 (19GMC-WH)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- Stackbin Mobile Workbenches & Workstations