Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # S6036-3512
Zoro # G5400217
product price: $1,053.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,053.99
Free 30-Day Returns
Key Features
- Width 60"
- Height Adjustable
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # S6036-3512
- Zoro # G5400217
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60" |
Height | Adjustable |
Caster Dia. | 4" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber with Steel |
Includes | 12" Lower Shelf |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Safety Netting, Orange, FR, 4ftX150ft (SN-20005)
- KRUEGER Therma Level Gauge, Tank 38", 2"NPT (H-2-38-S1)
- HARDWARE RESOURCES Satin Nickel Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-SN)
- WOODEN MALLET 36" Coat Rack with 5 Nickel Hooks - Mahogany (HCR-5NMH)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- CRAFTSMAN Storage, 2000 Series 4 Drawer Workbench (CMST22951RB)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- Stackbin Mobile Workbenches & Workstations