Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # S6030-3512
Zoro # G5400223
product price: $1,084.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,084.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Work Benches
- Load Capacity 1000 lb.
- Width 60"
- Depth 30"
- Height Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # S6030-3512
- Zoro # G5400223
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60" |
Depth | 30" |
Height | Adjustable |
Caster Dia. | 4" |
Details
Item | Mobile Work Bench |
Workbench/Work Table Type | Mobile Work Benches |
Load Capacity | 1000 lb. |
Workbench/Table Frame Material | Steel |
Caster Material | Rubber with Steel |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
No. of Shelves | 1 |
Includes | 12" Lower Shelf |
Workbench/Table Adjustment | Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lift-Off Hinge Left Tab8 Nylon Blk (12072)
- PLANO Storage Trunk, Black, Plastic, 37-3/4" L, 5.42 cu ft Volume Capacity (PLA19BL)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Blue (QUS232BL)
- ZORO SELECT Open Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1602Q)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- CRESCENT JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters (675990)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- Stackbin Mobile Workbenches & Workstations