Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # S4830-3512
Zoro # G5400208
product price: $1,033.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,033.99
Free 30-Day Returns
Key Features
- Width 48"
- Workbench/Table Adjustment Bolted
- Height Adjustable
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # S4830-3512
- Zoro # G5400208
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Height | Adjustable |
Caster Dia. | 4" |
Depth | 30" |
Caster Width | 4" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber over Steel |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 48 W (HP2248PD)
- ZORO SELECT Shelf Liner 48"x24", White, 4PK (5GRE7)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 (914568 8)
- Stackbin Mobile Workbenches & Workstations