Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # P9636-T-3512
Zoro # G5400153
product price: $1,136.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,136.99
Free 30-Day Returns
Key Features
- Width 96"
- Height Adjustable
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # P9636-T-3512
- Zoro # G5400153
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 96" |
Height | Adjustable |
Caster Dia. | 4" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
No. of Shelves | 1 |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber with Steel |
Includes | 12" Lower Shelf |
Top Thickness | 1-1/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Workbench Top, Stainless Steel (UL372)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Blue (30292BLUE)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- HARDWARE RESOURCES Satin Nickel Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-SN)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- Stackbin Mobile Workbenches & Workstations