Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # P9636-3512
Zoro # G5400101
product price: $1,131.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,131.99
Free 30-Day Returns
Key Features
- Width 96"
- Workbench/Table Adjustment Bolted
- Height Adjustable
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # P9636-3512
- Zoro # G5400101
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 96" |
Height | Adjustable |
Caster Dia. | 4" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
No. of Shelves | 1 |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber with Steel |
Includes | 12" Lower Shelf |
Top Thickness | 1-3/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Security Safe, 0.14 cu ft, 8.1 lb, Digital Lock (X014E)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA19)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1000 lb, 24-1/2 (21VG59)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- LITTLE GIANT Mobile Work Center, 35" H x 24" W x 42" L (3MW-2436-5TL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- Stackbin Mobile Workbenches & Workstations