Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # P9630-3512
Zoro # G5400077
product price: $1,146.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,146.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Load Capacity 1000 lb.
- Width 96"
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # P9630-3512
- Zoro # G5400077
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 96" |
Depth | 30" |
Height | Adjustable |
Caster Dia. | 4" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Caster Material | Rubber with Steel |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
No. of Shelves | 1 |
Includes | 12" Lower Shelf |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Pole Socket, Steel, 500 lb. (CD-0010-WT)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-F-TT-BR)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- REALLY USEFUL BOX Latch Lid Storage Tote, 9.51 Qt., 15.55" x 10.04" x 6.1", Dove Gray/Green, PK4, 4PK (9RDG-PK4)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-WH)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- Stackbin Mobile Workbenches & Workstations