Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # P6036-T-3512
Zoro # G5400068
product price: $726.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$726.99
Free 30-Day Returns
Key Features
- Width 60"
- Height Adjustable
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # P6036-T-3512
- Zoro # G5400068
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60" |
Height | Adjustable |
Caster Dia. | 4" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber with Steel |
Includes | 12" Lower Shelf |
Top Thickness | 1-1/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum B20L3200.06 Aventos HL 300 mm - 349 mm Tel Arm; Nickel (B20L3200.06)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Blue (269686BL)
- UNITEC GoJak Storage Rack Rack Only (UNIG567R)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DL260BL)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- SPC INDUSTRIAL Work-Station, 24" x 66" x 36", Solid Top (WT6624)
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 (914568 8)
- CRESCENT JOBOX Rolling Work Bench - 4 Drawers, 1 Shelf, 4" Casters (676990)
- Stackbin Mobile Workbenches & Workstations