Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # P6036-3512
Zoro # G5400022
product price: $808.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$808.99
Free 30-Day Returns
Key Features
- Width 60"
- Workbench/Table Adjustment Bolted
- Height Adjustable
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # P6036-3512
- Zoro # G5400022
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60" |
Height | Adjustable |
Caster Dia. | 4" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber with Steel |
Includes | 12" Lower Shelf |
Top Thickness | 1-3/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E)
- 80/20 End Cap Black W/Push-Ins 40-4030-Lite (40-2033)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1818-1PT)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- Stackbin Mobile Workbenches & Workstations