Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # P4836-T-3512
Zoro # G5400083
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$641.99
Free 30-Day Returns
Key Features
- Width 48"
- Height Adjustable
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stackbin
- MFR # P4836-T-3512
- Zoro # G5400083
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Height | Adjustable |
Caster Dia. | 4" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber with Steel |
Top Thickness | 1-1/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lh 0 Degree Pivot Bracketw/L-Handle 15 S (4339)
- PLANO Small Parts Organizer Box, 1 3/4" H (2361000)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Black (QSB106BR)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBCRS)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- Stackbin Mobile Workbenches & Workstations