Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # P4830-T-3512
Zoro # G5400092
product price: $590.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Width 48"
- Workbench/Table Adjustment Bolted
- Height Adjustable
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # P4830-T-3512
- Zoro # G5400092
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Height | Adjustable |
Caster Dia. | 4" |
Depth | 30" |
Caster Width | 4" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber over Steel |
Top Thickness | 1-1/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham Slide Rack 303-95 - For Large Compartment Storage Boxes - Fits Four Boxes (303-95)
- AIGNER INDEX Wire Shelving Label Holder, 6" x 1-5/16", Clear (25 pcs/pkg) (WR1256)
- VESTIL Poly Drum Faucet Non-Adjustable 3/4" Bung White (VDFT)
- VESTIL FOAM EDGE GUARD 3/4 X 3/4 SLOT (FEG-E)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618088BLA)
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- Stackbin Mobile Workbenches & Workstations