Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # M9636-3512
Zoro # G5400031
product price: $1,291.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,291.99
Free 30-Day Returns
Key Features
- Width 96"
- Height Adjustable
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # M9636-3512
- Zoro # G5400031
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 96" |
Height | Adjustable |
Caster Dia. | 4" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
No. of Shelves | 1 |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber with Steel |
Includes | 12" Lower Shelf |
Top Thickness | 1-3/4" |
Workbench/Table Adjustment | Bolted |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Priv Netting, Blk, WovEyelts, 12ftX50 ft (PN-30071)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085269)
- WILLIAMS Williams Hand Ratchet Round 11-5/16"L x 1/2" Drive (S-52A)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1256-5HG)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-WH)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- Stackbin Mobile Workbenches & Workstations