Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # M9630-3512
Zoro # G5400013
product price: $1,207.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,207.99
Free 30-Day Returns
Key Features
- Width 96"
- Height Adjustable
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # M9630-3512
- Zoro # G5400013
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 96" |
Height | Adjustable |
Caster Dia. | 4" |
Depth | 30" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
No. of Shelves | 1 |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber with Steel |
Includes | 12" Lower Shelf |
Top Thickness | 1-3/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 5 compartments, Plastic, 1 1/8 in H x 3-3/4 in W (344985)
- GLOBAL EQUIPMENT Clear View Storage Cabinet Assembled 36x18x78 - Gray (237666GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 3 in H (DG93030CO)
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Med. Cherry (MLN946MEC)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- Stackbin Mobile Workbenches & Workstations