Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # M7230-3512
Zoro # G5400040
product price: $884.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$884.99
Free 30-Day Returns
Key Features
- Width 72"
- Workbench/Table Adjustment Bolted
- Height Adjustable
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # M7230-3512
- Zoro # G5400040
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72" |
Height | Adjustable |
Caster Dia. | 4" |
Depth | 30" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber with Steel |
Top Thickness | 1-3/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity (39808)
- ECONOCO Grid Handrail 48" Chrome, 10PK (KHG684)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Ivory (QUS234IV)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (QUS955BL)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- Stackbin Mobile Workbenches & Workstations