Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Height, Adj.
Mfr # HS7236-3512
Zoro # G5400293
product price: $886.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$886.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Load Capacity 1000 lb.
- Width 72"
- Depth 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # HS7236-3512
- Zoro # G5400293
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72" |
Depth | 36" |
Height | Adjustable |
Caster Dia. | 4" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Load Capacity | 1000 lb. |
Workbench/Table Frame Material | Steel |
Caster Material | Rubber with Steel |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Includes | 12" Lower Shelf |
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Hook Wardrb Otd Dbl Chbm (76500)
- HARVEY Nipple Caddy with 77 compartments, Polyethylene, 6 5/8 in H x 8 1/8 in W (015611)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Black/Red (36468BLKRED)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-WH)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- Stackbin Mobile Workbenches & Workstations