Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Hand, Crank, Lift, Adj.
Mfr # P7236-T-2500
Zoro # G5397021
product price: $1,731.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,731.99
Free 30-Day Returns
Key Features
- Width 72"
- Height Adjustable
- Workbench/Table Adjustment Hand Crank
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # P7236-T-2500
- Zoro # G5397021
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72" |
Height | Adjustable |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Hand Crank |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Top Thickness | 1-1/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Hand,Crank,Lift,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASER DESIGNS 12 x 6 x 6 in. Wire Basket White (VA727955)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (BN3230252010000)
- ENPAC Yellow Tote with Lid & Wheel Kit 36" H (1510-YE)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-WH)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- Stackbin Mobile Workbenches & Workstations