Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Hand, Crank, Lift, Adj.
Mfr # A6036-2500
Zoro # G5396111
product price: $1,758.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,758.99
Free 30-Day Returns
Key Features
- Width 60"
- Workbench/Table Adjustment Hand Crank
- Height Adjustable
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A6036-2500
- Zoro # G5396111
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60" |
Height | Adjustable |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Hand Crank |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Top Thickness | 1-3/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Hand,Crank,Lift,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Sentry Tank Alarm for 2" NPT Tank (007670)
- KRUEGER Leak Gauge, Tank, 30", 2"NPT (K-2-30)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F7521-18HG)
- 80/20 8 Hole Inside Gusset, For 1020/2020 (4138)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- Stackbin Mobile Workbenches & Workstations