Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Electric, Lift, Adj.
Mfr # P4830-T-2500-E
Zoro # G5397557
product price: $1,994.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,994.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Work Benches
- Load Capacity 1000 lb.
- Width 48"
- Depth 30"
- Height Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # P4830-T-2500-E
- Zoro # G5397557
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Workbench/Work Table Type | Mobile Work Benches |
Load Capacity | 1000 lb. |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Steel |
Gauge | Base: 14 ga.; Accessories: 16 ga. |
Method of Construction | Welded, Bolted |
Workbench/Table Adjustment | Electric Hydraulic |
Description
Workbench,Mobile,Electric,Lift,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M8 X 1.25 40 S Economy T-Nut Bright (40-1981)
- KNAPE & VOGT Bracket Shelf Stlhd 20In Titmn (208TI500)
- STERILITE Sterilite 15 Quart 14948012 Clear Storage Latch Tote White Lid Blue Latches 16-1/4 x 11-1/4 x 6-3/4 (14948012)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4215S-5D)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- Stackbin Mobile Workbenches & Workstations