Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Electric, Lift, Adj.
Mfr # E6030-T-2500-E
Zoro # G5397213
product price: $2,176.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,176.99
Free 30-Day Returns
Key Features
- Width 60"
- Workbench/Table Adjustment Electric
- Height 34" to 46"
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # E6030-T-2500-E
- Zoro # G5397213
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60" |
Height | 34" to 46" |
Depth | 30" |
Details
Item | Workbenches |
Workbench/Table Adjustment | Electric |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Base: 14 ga.; Accessories: 16 ga. |
Top Thickness | 1-1/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Electric,Lift,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG. Durham Steel Scoop Compartment Box, 24 Compartments, 18 x 12 x 3 (102-95)
- BETA Tubular Spark-Plug Wrench, 13/16" (009550021)
- TENNSCO Heavy Duty Shelf Clip (T-1)
- ZORO SELECT Gate Blade, PTFE (08292)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- Stackbin Mobile Workbenches & Workstations