Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Electric, Lift, Adj.
Mfr # E4830-2500-E
Zoro # G5397231
product price: $2,142.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,142.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Electric Hydraulic
- Workbench/Work Table Type Mobile Work Benches
- Load Capacity 1000 lb.
- Width 48"
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # E4830-2500-E
- Zoro # G5397231
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Workbench/Table Adjustment | Electric Hydraulic |
Workbench/Work Table Type | Mobile Work Benches |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | Base: 14 ga.; Accessories: 16 ga. |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Electric,Lift,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZTUBE Standard Square Extrusion Black, 48in L x 1in W x 1in H (100-100-4 BK)
- RUBBERMAID COMMERCIAL 100 gal. Stock Tank, Black, 52" L, 31" W (FG424288BLA)
- DURHAM MFG Mbl Machine Table, 24x36x42,2000 lb. (MTM243642-2K195)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- Stackbin Mobile Workbenches & Workstations