Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Electric, Lift, Adj.
Mfr # C6030-2500-E
Zoro # G5397198
product price: $2,207.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,207.99
Free 30-Day Returns
Key Features
- Width 60"
- Height 34" to 46"
- Workbench/Table Adjustment Electric
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # C6030-2500-E
- Zoro # G5397198
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60" |
Height | 34" to 46" |
Depth | 30" |
Details
Item | Workbenches |
Workbench/Table Adjustment | Electric |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Base: 14 ga.; Accessories: 16 ga. |
Edge Type | Bullnose |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Electric,Lift,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Support Shlf Brass Bg12 (256P BR)
- SIMPSON STRONG-TIE ZMax Silver Steel Deck Tension Tie Kit 14 Ga. (DTT1Z-KT)
- CTA MANUFACTURING Oil Drain Plug Wrench, BMW/Benz (8762)
- XPOSE SAFETY Heavy Duty Black Fire Retardant Debris Netting - 8'6 in x 150' (NFRB-86150-X)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- SPC INDUSTRIAL Work-Station, 24" x 66" x 36", Solid Top (WT6624)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- CRAFTSMAN Storage, 2000 Series 4 Drawer Workbench (CMST22951RB)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- Stackbin Mobile Workbenches & Workstations