Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Electric, Lift, Adj.
Mfr # A7236-2500-E
Zoro # G5397003
product price: $2,204.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,204.99
Free 30-Day Returns
Key Features
- Width 72"
- Height 34" to 46"
- Workbench/Table Adjustment Electric
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A7236-2500-E
- Zoro # G5397003
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72" |
Height | 34" to 46" |
Depth | 36" |
Details
Item | Workbenches |
Workbench/Table Adjustment | Electric |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Top Thickness | 1-3/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Electric,Lift,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Kneewall Connector, 7 ga, 3-1/2 in L x 3 in W, Steel (RCKW3-R10)
- 80/20 Rubber Bumper, 10 Series (2850)
- ZORO SELECT Wire Shelf 24"x18", Chrome (5GRU0)
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 48" (SSWT48)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Cantilever Workbench, Plastic Laminate Top, 60"Wx30"D, Blue (BIB19)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Chest with Drawers (4GMCC-WH)
- Stackbin Mobile Workbenches & Workstations