Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Electric, Lift, Adj.
Mfr # A4836-2500-E
Zoro # G5397049
product price: $2,069.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,069.99
Free 30-Day Returns
Key Features
- Width 48"
- Workbench/Table Adjustment Electric Hydraulic
- Height 34" to 46"
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A4836-2500-E
- Zoro # G5397049
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Height | 34" to 46" |
Depth | 36" |
Details
Item | Workbenches |
Workbench/Table Adjustment | Electric Hydraulic |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Electric,Lift,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid 5G76 FastTrack Garage 48 Inch Rail (1784415)
- JOHN STERLING Double Slot Support Arm Bracket, 20 in, PK10 (BK-0103-22)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- KIPP Connector for 25 mm (1") Square Tube, 4-Way Flat, A=25, L=133, PA Plastic, Steel Core (K0618.1251512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- Stackbin Mobile Workbenches & Workstations