Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Ergonomic, Mobile
Mfr # C4836-2012
Zoro # G5395551
product price: $865.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$865.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
- No. of Shelves 1
- Caster Configuration (4) Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # C4836-2012
- Zoro # G5395551
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Caster Dia. | 4" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
No. of Shelves | 1 |
Caster Configuration | (4) Swivel |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Caster Material | Rubber with Steel |
Edge Type | Bullnose |
Method of Construction | Welded, Bolted |
Description
Workbench,Ergonomic,Mobile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hammer Tool Holder, Pk5 (6YE22)
- PLANO Storage Trunk, Black, Plastic, 27 gal (181973)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC06)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Red (QUS955RD)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- EUREKA ERGONOMICS 40" Height Adjustable Mobile Workstation (ERK-SW-40T)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- Stackbin Mobile Workbenches & Workstations