Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 47 in D x 63 in H x 24 in W, 4 Shelves, Gray
Mfr # 1-512RBCU-3
Zoro # G5390347
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,209.99
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Depth 47 in
- Overall Height 63 in
- Color Gray
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stackbin
- MFR # 1-512RBCU-3
- Zoro # G5390347
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 24 in |
Overall Depth | 47 in |
Overall Height | 63 in |
Depth | 63" |
Width | 24" |
Bin Width | 15 in |
Bin Depth | 24 in |
Details
Color | Gray |
Number of Shelves | 4 |
Load Capacity | 1000 lb. |
Material | Steel |
Item | Sectional Stacking Bin |
Gauge | 18 ga. |
Finish | High Gloss |
Description
Roller,Bearing,Unit,No. 5,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite® 8932 3-1/4"L Flexible Faucet Extension Brass (use with 08902 & 08910) (8932)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx1 In H (1010-97)
- LOWELL Remote Power Control 20A (RPC-20-SCD-RJ)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Set, 669, Gray (QTB669GY)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- GLOBAL INDUSTRIAL Modular Wire Stacking Basket Rack w/ 3E, 2F Bins, 48inW x 20inD x 51inH (339027)
- Stackbin Open Bin Storage Units