Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 4 1/2 in D x 8 in H x 4 1/2 in W, 1 Shelves, Gray
Mfr # 3-0SS
Zoro # G5389671
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 1/2 in
- Overall Depth 4 1/2 in
- Overall Height 8 in
- Color Gray
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-0SS
- Zoro # G5389671
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 8 in |
Depth | 8" |
Width | 37" |
Bin Width | 4 1/2 in |
Bin Depth | 8 in |
Details
Color | Gray |
Number of Shelves | 1 |
Load Capacity | 100 lb. |
Material | Steel |
Item | Sectional Stacking Bin |
Gauge | Base: 16, Bin: 18 |
Finish | High Gloss |
Description
Stackbin,Sectional,No. 0,Openings 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 10 Anoc Shelf Bracket (180 ANO 10)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U1/4)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Gray (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 50 in H x 37 in W, 9 Shelves, Blue (3-240SSB)
- GLOBAL INDUSTRIAL Modular Wire Stacking Bin Basket Rack, 36inW x 20inD x 48inH, 5 Wire Bins (339011)
- Stackbin Bin Racks