Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 31 in D x 37 in H x 24 in W, 2 Shelves, Gray
Mfr # 1-54RBCU-2
Zoro # G5390170
product price: $1,012.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,012.99
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Depth 31 in
- Overall Height 37 in
- Color Gray
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-54RBCU-2
- Zoro # G5390170
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 24 in |
Overall Depth | 31 in |
Overall Height | 37 in |
Depth | 37" |
Width | 24" |
Bin Width | 15 in |
Bin Depth | 24 in |
Details
Color | Gray |
Number of Shelves | 2 |
Load Capacity | 1000 lb. |
Material | Steel |
Item | Sectional Stacking Bin |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Roller,Bearing,Unit,No. 5,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Steel Shelf Support 23 Ga. 1 in. L (256P ZC)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H (05000246)
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFH1)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 61 in H x 37 in W, 11 Shelves, Blue (3-250SSB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- STACKBIN Steel Sectional Stacking Bin, 6 in D x 15 1/2 in H x 7 1/2 in W, 1 Shelves, Gray (3-2SS)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- KOOVA Overhead Bin Rack for Nine Bins (KV-OVERHEADBIN-9)
- Stackbin Bin Racks