Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 24 in H x 15 in W, 1 Shelves, Gray
Mfr # 3-5SS
Zoro # G4527190
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 11 in
- Material Steel
- Number of Shelves 1
- Overall Length 6-1/2 in; 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-5SS
- Zoro # G4527190
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Depth | 11 in |
Overall Length | 6-1/2 in; 9-1/4 in |
Overall Width | 15 in |
Overall Height | 24 in |
Height | 11 in |
Width | 4 in, 5 in |
Bin Width | 15 in |
Bin Depth | 24 in |
Outside Height | 3"; 5" |
Outside Length | 6-1/2"; 9-1/4" |
Outside Width | 4"; 5" |
Details
Color | Gray |
Material | Steel |
Number of Shelves | 1 |
Item | Sectional Stacking Bin |
Description
Sectioanl Bin No.5,2 Compartments,BLue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB104YL)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink Blush, 3 PK (20416)
- ZORO SELECT Plastic Pail Lid, White, Tear tab, 1-1/6" H (ROP2120CVR-WP-BG)
- GREENE MANUFACTURING Wall Cabinet, 30" H, 36" W, Charcoal Gray (DTW-1236-3000)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 50 in H x 37 in W, 9 Shelves, Blue (3-240SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 61 in H x 37 in W, 11 Shelves, Blue (3-250SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 10 Shelves, Gray (730-95)
- Stackbin Open Bin Storage Units