Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 24 in D x 70 in H x 31 in W, 5 Shelves, Gray
Mfr # 1-510RBCU-2
Zoro # G5390338
product price: $1,765.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,765.99
Free 30-Day Returns
Key Features
- Overall Width 31 in
- Overall Depth 24 in
- Overall Height 70 in
- Color Gray
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-510RBCU-2
- Zoro # G5390338
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 31 in |
Overall Depth | 24 in |
Overall Height | 70 in |
Width | 24" |
Depth | 70" |
Bin Depth | 24 in |
Bin Width | 15 in |
Details
Color | Gray |
Number of Shelves | 5 |
Load Capacity | 1000 lb. |
Material | Steel |
Item | Sectional Stacking Bin |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Roller,Bearing,Unit,No. 5,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Light Gray (HC121212-1PL-PL)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB309GY)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 7-7/16 in L, Blue (PB30220-52)
- AFFINITY TOOL WORKS BORA Workbench Caster Kit for Sjoberg Woodworking Workbenches (PM-950)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Gray (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 50 in H x 37 in W, 9 Shelves, Blue (3-240SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- STACKBIN Steel Sectional Stacking Bin, 4 1/2 in D x 12 in H x 5 1/2 in W, 1 Shelves, Gray (3-1SS)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 40 in H x 34 1/2 in W, 4 Shelves, Gray (CC-40MG)
- Stackbin Bin Racks