Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 24 in D x 60 3/8 in H x 37 in W, 6 Shelves, Gray
Mfr # 3-510SSB
Zoro # G3366450
product price: $1,248.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,248.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 24 in
- Overall Height 60 3/8 in
- Number of Shelves 6
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-510SSB
- Zoro # G3366450
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 24 in |
Overall Height | 60 3/8 in |
Depth | 24" |
Base Height | 5 3/8 in |
Width | 37 in |
Height | 11 in |
Bin Width | 18 in |
Bin Depth | 24 in |
Compartment WxDxH | 18 in x 24 in x 11 in |
Details
Color | Gray |
Number of Shelves | 6 |
Load Capacity | 5,000 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Gauge | Base: 16 ga, Bin: 18 ga |
Includes | (5) 2 Compartments #5 Sectional Stacking Bin Unit, Base, Top Cover |
Finish | High Gloss |
Type | Standard |
Load Capacity per Shelf | 5,000 lb |
Whole Unit Load Capacity | 1,000 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 24 in, Overall Height 55 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 10, Compartment Depth 24 in, Compartment Height 11 in, Compartment Width 18 in, Includes (5) 2-Compartment #5 Sectional Stacking Bin Units, Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-207RD)
- DURHAM MFG Cabinet, 60"W, 14 gauge, 6" legs, 5 adjustable shelves (SSC-602484-5S-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Blue (QSB205BL)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Clear (QTB304CUP)
- STACKBIN Steel Sectional Stacking Bin, 4 1/2 in D x 12 in H x 5 1/2 in W, 1 Shelves, Gray (3-1SS)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- STACKBIN Steel Sectional Stacking Bin, 6 in D x 15 1/2 in H x 7 1/2 in W, 1 Shelves, Gray (3-2SS)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 10.875 in. D x 5 in. H x 11 in. W, Yellow (3-235YWS)
- Stackbin Bin Racks