Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 24 in D x 53 in H x 37 in W, 7 Shelves, Blue
Mfr # 3-5028SSB
Zoro # G3365909
product price: $1,057.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,057.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 24 in
- Overall Height 53 in
- Number of Shelves 7
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-5028SSB
- Zoro # G3365909
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 24 in |
Overall Height | 53 in |
Depth | 24" |
Base Height | 5 3/8 in |
Width | 37 in |
Height | Multiple Sizes |
Bin Depth | Multiple Sizes |
Bin Width | Multiple Sizes |
Details
Color | Blue |
Number of Shelves | 7 |
Load Capacity | 5,000 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Finish | High Gloss |
Gauge | Base: 16 ga, Bin: 18 ga |
Includes | (1) 2 Compartments Sectional Stacking Bin Unit, (1) 3 Compartments Sectional Stacking Bin Unit, (1) 4 Compartments Sectional Stacking Bin Unit, (1) 5 Compartments Sectional Stacking Bin Unit, (1) 6 Compartments Sectional Stacking Bin Unit, (1) 8 Compartments Sectional Stacking Bin Unit, Base, Top Cover |
Type | Standard |
Load Capacity per Shelf | 5,000 lb |
Whole Unit Load Capacity | 1,000 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 24 in, Overall Height 53 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SOLUTIONS STORAGE TOTE W/WHL 35GAL (RMAP350005)
- LITTLE GIANT PUMP Mobile Table, 1200 lb., 36" L x 24" W (IP-2436-2BRK)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Black, 3PK (P3STG44B)
- TARPS NOW Debris Netting Clips 100 Quantity (TADNC100)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 50 in H x 37 in W, 9 Shelves, Blue (3-240SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Gray (3-210GRWS)
- Stackbin Bin Racks