Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 24 in D x 48 1/4 in H x 37 in W, 5 Shelves, Gray
Mfr # 3-58SSMB
Zoro # G3366259
product price: $1,297.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,297.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 24 in
- Overall Height 48 1/4 in
- Number of Shelves 5
- Load Capacity 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-58SSMB
- Zoro # G3366259
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 24 in |
Overall Height | 48 1/4 in |
Base Height | 5 3/8 in |
Depth | 24" |
Width | 37 in |
Bin Depth | 24 in |
Bin Width | 18 in |
Height | 11 in |
Compartment WxDxH | 18 in x 24 in x 11 in |
Details
Color | Gray |
Number of Shelves | 5 |
Load Capacity | 3,600 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Includes | (4) 2 Compartments #5 Sectional Stacking Bin Unit, Mobile Truck, Top Cover |
Gauge | Base: 16 ga, Bin: 18 ga |
Finish | High Gloss |
Type | Mobile |
Whole Unit Load Capacity | 2,000 lb |
Load Capacity per Shelf | 3,600 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 5 3/8 in, Overall Height 48 1/4 in, Overall Width 37 in, Load Capacity per Shelf 3,600 lb, Whole Unit Load Capacity 2,000 lb, Base Type Caster, Base Height 5 3/8 in, Number of Compartments 8, Compartment Depth 24 in, Compartment Height 11 in, Compartment Width 18 in, Includes (4) 2-Compartment #5 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Yellow (PB1816-11 Yellow)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Green (412423)
- ORBIS Straight Wall Container, Green, Plastic, 15 in W, 9 1/2 in H, 0.87 cu ft Volume Capacity (NSO1615-9)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 4 1/2 in D x 12 in H x 5 1/2 in W, 1 Shelves, Gray (3-1SS)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 61 in H x 37 in W, 11 Shelves, Blue (3-250SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- STACKBIN Steel Sectional Stacking Bin, 6 in D x 15 1/2 in H x 7 1/2 in W, 1 Shelves, Gray (3-2SS)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5526-12HG)
- Stackbin Open Bin Storage Units