Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 24 in D x 46 in H x 37 in W, 5 Shelves, Blue
Mfr # 3-58SSPB
Zoro # G3365945
product price: $1,207.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,207.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 24 in
- Overall Height 46 in
- Number of Shelves 5
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-58SSPB
- Zoro # G3365945
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 24 in |
Overall Height | 46 in |
Depth | 24" |
Base Height | 3 1/8 in |
Width | 37 in |
Bin Width | 18 in |
Height | 11 in |
Bin Depth | 24 in |
Compartment WxDxH | 18 in x 24 in x 11 in |
Details
Color | Blue |
Number of Shelves | 5 |
Load Capacity | 5,000 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Includes | (4) 2 Compartments #5 Sectional Stacking Bin Unit, Pallet Base, Top Cover |
Gauge | Base: 16 ga, Bin: 18 ga |
Finish | High Gloss |
Type | Pallet |
Whole Unit Load Capacity | 3,500 lb |
Load Capacity per Shelf | 5,000 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 24 in, Overall Height 46 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 8, Compartment Depth 24 in, Compartment Height 11 in, Compartment Width 18 in, Includes (10) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Putty (PP52223ISU)
- AKRO-MILS Plastic Divider, Black, 15 13/32 in L, Not Applicable W, 6 1/8 in H, 6 PK (41250)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 8 Deep (AMG WS-0816)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 61 in H x 37 in W, 11 Shelves, Blue (3-250SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 50 in H x 37 in W, 9 Shelves, Blue (3-240SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Gray (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 10 Shelves, Gray (730-95)
- Stackbin Bin Racks