Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 20 1/2 in H x 12 in W, 1 Shelves, Gray
Mfr # 3-4SS
Zoro # G4527227
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 9 1/2 in
- Material Steel
- Overall Length 6-1/2 in; 9-1/4 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-4SS
- Zoro # G4527227
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Depth | 9 1/2 in |
Overall Length | 6-1/2 in; 9-1/4 in |
Overall Width | 12 in |
Overall Height | 20 1/2 in |
Height | 9 1/2 in |
Width | 4 in, 5 in |
Bin Depth | 20 1/2 in |
Bin Width | 12 in |
Outside Length | 6-1/2"; 9-1/4" |
Outside Height | 3"; 5" |
Outside Width | 4"; 5" |
Details
Color | Gray |
Material | Steel |
Number of Shelves | 1 |
Item | Sectional Stacking Bin |
Description
Sectional Bin No.4,3 Compartments,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3228-6A-PT)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 425 lbs, 16.5 cu ft, 30 minute Fire Rating, (24) Guns (MGL24E)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB306IV)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 30 Deep (AMG WT-3024)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- STACKBIN Steel Sectional Stacking Bin, 6 in D x 15 1/2 in H x 7 1/2 in W, 1 Shelves, Gray (3-2SS)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 50 in H x 37 in W, 9 Shelves, Blue (3-240SSB)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 7.375 in. D x 3 in. H x 4.125 in. W, Black (3-220BKWS)
- Stackbin Open Bin Storage Units