Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 20 1/2 in D x 59 1/4 in H x 37 in W, 7 Shelves, Gray
Mfr # 3-418SSB
Zoro # G3366511
product price: $1,235.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,235.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 20 1/2 in
- Overall Height 59 1/4 in
- Number of Shelves 7
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-418SSB
- Zoro # G3366511
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 20 1/2 in |
Overall Height | 59 1/4 in |
Base Height | 5 3/8 in |
Width | 37 in |
Depth | 20-1/2" |
Bin Width | 12 in |
Height | 9 1/2 in |
Bin Depth | 20 1/2 in |
Compartment WxDxH | 12 in x 20 1/2 in x 9 1/2 in |
Details
Color | Gray |
Number of Shelves | 7 |
Load Capacity | 5,000 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Finish | High Gloss |
Gauge | Base: 16 ga, Bin: 18 ga |
Includes | (6) 3 Compartments #4 Sectional Stacking Bin Unit, Base, Top Cover |
Type | Standard |
Whole Unit Load Capacity | 1,000 lb |
Load Capacity per Shelf | 5,000 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 20 in, Overall Height 63 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 18, Compartment Depth 20 1/2 in, Compartment Height 9 1/2 in, Compartment Width 12 in, Includes (6) 3-Compartment #4 Sectional Stacking Bin Units, Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear/White, Plastic, 23 in L, 16 1/4 in W, 12 3/8 in H, 14.0 gal Volume Capacity (16598008)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- ECONOCO Adjustable Ballet Bar (BQBBADJ)
- HARDWARE RESOURCES Satin Nickel Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-SN)
- STACKBIN Steel Sectional Stacking Bin, 6 in D x 15 1/2 in H x 7 1/2 in W, 1 Shelves, Gray (3-2SS)
- STACKBIN Steel Sectional Stacking Bin, 4 1/2 in D x 12 in H x 5 1/2 in W, 1 Shelves, Gray (3-1SS)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5530-24HG)
- Stackbin Open Bin Storage Units