Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 20 1/2 in D x 50 3/8 in H x 37 in W, 6 Shelves, Gray
Mfr # 3-415SSB
Zoro # G3366539
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,143.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 20 1/2 in
- Overall Height 50 3/8 in
- Number of Shelves 6
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stackbin
- MFR # 3-415SSB
- Zoro # G3366539
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 20 1/2 in |
Overall Height | 50 3/8 in |
Depth | 20-1/2" |
Base Height | 5 3/8 in |
Width | 37 in |
Height | 9 1/2 in |
Bin Width | 12 in |
Bin Depth | 20 1/2 in |
Compartment WxDxH | 12 in x 20 1/2 in x 9 1/2 in |
Details
Color | Gray |
Number of Shelves | 6 |
Load Capacity | 5,000 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Gauge | Base: 16 ga, Bin: 18 ga |
Includes | (5) 3 Compartments #4 Sectional Stacking Bin Unit, Base, Top Cover |
Finish | High Gloss |
Type | Standard |
Load Capacity per Shelf | 5,000 lb |
Whole Unit Load Capacity | 1,000 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 20 1/2 in, Overall Height 50 3/8 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 15, Compartment Depth 20 1/2 in, Compartment Height 9 1/2 in, Compartment Width 12 in, Includes (5) 3-Compartment #4 Sectional Stacking Bin Units, Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized Gray Scan Hook , 100PK (R33-10-212)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (QUS239BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 17 7/8 in L, Clear (QSB208CL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 6 in W, 5 in H, Yellow (239608YL)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 61 in H x 37 in W, 11 Shelves, Blue (3-250SSB)
- STACKBIN Steel Sectional Stacking Bin, 4 1/2 in D x 12 in H x 5 1/2 in W, 1 Shelves, Gray (3-1SS)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 50 in H x 37 in W, 9 Shelves, Blue (3-240SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Gray (3-332SSB)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 25 3/8 in H x 17 in W, 6 Shelves, Gray (1106-95)
- Stackbin Bin Racks