Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 20 1/2 in D x 46 7/8 in H x 37 in W, 6 Shelves, Blue
Mfr # 3-415SSPB
Zoro # G3366006
product price: $1,281.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,281.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 20 1/2 in
- Overall Height 46 7/8 in
- Number of Shelves 6
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-415SSPB
- Zoro # G3366006
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 20 1/2 in |
Overall Height | 46 7/8 in |
Width | 37 in |
Depth | 20-1/2" |
Base Height | 3 1/8 in |
Bin Width | 12 in |
Bin Depth | 20 1/2 in |
Height | 9 1/2 in |
Compartment WxDxH | 12 in x 20 1/2 in x 9 1/2 in |
Details
Color | Blue |
Number of Shelves | 6 |
Load Capacity | 5,000 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Gauge | Base: 16 ga, Bin: 18 ga |
Includes | (5) 3 Compartments #4 Sectional Stacking Bin Unit, Pallet Base, Top Cover |
Finish | High Gloss |
Type | Pallet |
Load Capacity per Shelf | 5,000 lb |
Whole Unit Load Capacity | 3,500 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 20 1/2 in, Overall Height 46 7/8 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 15, Compartment Depth 20 1/2 in, Compartment Height 9 1/2 in, Compartment Width 12 in, Includes (10) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-36)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3226-2A-HG)
- DURHAM MFG Compartment Drawer with 8 compartments, Steel, 13-1/8 in W (213-95)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 61 in H x 37 in W, 11 Shelves, Blue (3-250SSB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- STACKBIN Steel Sectional Stacking Bin, 6 in D x 15 1/2 in H x 7 1/2 in W, 1 Shelves, Gray (3-2SS)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- Stackbin Bin Racks