Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 20 1/2 in D x 40 7/8 in H x 37 in W, 5 Shelves, Blue
Mfr # 3-412SSMB
Zoro # G3366329
product price: $1,176.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,176.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 20 1/2 in
- Overall Height 40 7/8 in
- Number of Shelves 5
- Load Capacity 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-412SSMB
- Zoro # G3366329
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 20 1/2 in |
Overall Height | 40 7/8 in |
Depth | 20-1/2" |
Width | 37 in |
Base Height | 5 3/8 in |
Height | 9 1/2 in |
Bin Width | 12 in |
Bin Depth | 20 1/2 in |
Compartment WxDxH | 12 in x 20 1/2 in x 9 1/2 in |
Details
Color | Blue |
Number of Shelves | 5 |
Load Capacity | 3,600 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Finish | High Gloss |
Includes | (4) 3 Compartments #4 Sectional Stacking Bin Unit, Mobile Truck, Top Cover |
Gauge | Base: 16 ga, Bin: 18 ga |
Type | Mobile |
Whole Unit Load Capacity | 2,000 lb |
Load Capacity per Shelf | 3,600 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 5 3/8 in, Overall Height 40 7/8 in, Overall Width 37 in, Load Capacity per Shelf 3,600 lb, Whole Unit Load Capacity 2,000 lb, Base Type Caster, Base Height 5 3/8 in, Number of Compartments 12, Compartment Depth 20 1/2 in, Compartment Height 9 1/2 in, Compartment Width 12 in, Includes (4) 3-Compartment #4 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO ENVIROWEDGE Drum Wedge 12" L x 9.625" W x 5.625" H (DRM299)
- PLATT Storage Case Set, 17-1/4x12-1/4x1/2, Black (C PALLET)
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary (MD360BL)
- SPORTS AFIELD Haven 36-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5930HX)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 61 in H x 37 in W, 11 Shelves, Blue (3-250SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5525-12HG)
- Stackbin Bin Racks